Wall/CeilingElectricHeater480VACStl6A

  • Mfr # MUH0541-PRO-SSP
  • Zoro # G923958348
product price: 
$
2,647.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Commercial Grade
Housing Material
Steel
Overall Height
16 in
Electrical Connection
Hardwired
Housing Depth
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH0541-PRO-SSP
Zoro #
G923958348
UPC #
685360174655
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Duty Rating
Commercial Grade
Housing Material
Steel
Electrical Connection
Hardwired
Thermostat Included
Thermostat Included
Housing Finish
Two-Toned Polyester Powder Coated
Minimum Mounting Distance from Ceiling
6 in
Includes
24V AC Transformer, B10 Mounting Bracket, Disconnect Switch, Remote Mount Smart Series Plus Control
Air Flow
350 cfm
Contactor Coil Voltage
24 V
Housing Color
Beige, Bronze
Thermal Overheat Protection
Automatic reset
For Location
Indoor/Outdoor
Control Type
Thermostat
Heating Capacity
10,326 BtuH, 34,121 BtuH
Cord Construction
18 AWG
Phase
3
Element Type
Aluminum Fin
Wattage Output
5 kW
Amperage
6 A
Standards
cULus, NEC, OSHA, UL
Operating Temperature - Maximum
90 Degrees F
Voltage
480 V AC
Heater Mounting Position
Horizontal, Vertical
Programming Capability
7-Day
Heating Method
Electric
Grille Color
Silver
NEMA Plug Configuration
Hardwired

Dimensions

Overall Height
16 in
Housing Depth
7 1/2 in
Housing Height
16 in
Housing Width
14 in
Minimum Mounting Height from Floor
7 ft
Overall Width
14 in
Overall Depth
7 1/2 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Overall Length
14 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 14 in, Housing Depth 7 1/2 in, Housing Height 16 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews