Shop ROCKWOOL
See all product information
Create Account
3 in x 16 in x 48 in, Unfaced, Mineral Wool Batt Insulation, 85.33 sq-ft
- Mfr # 329599
- Zoro # G923525953
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Duct Insulation Item
Mineral Wool Insulation
Duct Insulation Color
Brown
Duct Insulation Length
48 in
Duct Insulation Width
16 in
Duct Insulation Material
Mineral Wool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329599
- Zoro #
- G923525953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Insulation Length
- 48 in
- Duct Insulation Width
- 16 in
Details
- Duct Insulation Item
- Mineral Wool Insulation
- Duct Insulation Color
- Brown
- Duct Insulation Material
- Mineral Wool
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.