Shop QNAP
See all product information
Create Account
10GbE and 2.5GbE Layer 2 Web Managed Switch for SMB Network Deployment
- Mfr # QSW-M2106-4C-US
- Zoro # G514878444
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC
Height
1.7 in
Depth
5 in
Width
11.4 in
Mounting
Desktop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSW-M2106-4C-US
- Zoro #
- G514878444
- UPC #
- 885022024582
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Input Voltage
- 12V DC
- Mounting
- Desktop
- Includes
- 10GbE and 2.5GbE Layer 2 Web Managed Switch for SMB Network Deployment, Power Cord, Power Adaptor, Quick Installation Guide (QIG)
- Network (RJ-45)
- Yes
- Manageable
- Yes
- Network Technology
- 2.5GBase-T, 10GBase-X, 10GBase-T
- Total Number of Network Ports
- 6
- Ethernet Technology
- 2.5 Gigabit Ethernet, 10 Gigabit Ethernet
- Networking Standards
- IEEE 802.3x, IEEE 802.3, IEEE 802.1ab, IEEE 802.1ad, IEEE 802.1w, IEEE 802.1Q, IEEE 802.3ae, IEEE 802.3ab, IEEE 802.3z, IEEE 802.1p, IEEE 802.3u, IEEE 802.3az
- Media Type Supported
- Twisted Pair, Optical Fiber
- Power Consumption
- 36 W
- Expansion Slot Type
- SFP+
- Power Source
- Power Adapter
- Total Number of Expansion Slots
- 4
- Number of SFP+ Slots
- 4
- Port/Expansion Slot Details
- 6 x 2.5 Gigabit Ethernet Port, 4 x 10 Gigabit Ethernet Combo Port
- Mounting Type
- Desktop
- Layer Supported
- 2
- Modular
- Yes
Dimensions
- Height
- 1.7 in
- Depth
- 5 in
- Width
- 11.4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.