Shop QNAP
See all product information
Create Account
SWT QSW-M5216-1T-US PoE Managenent Switch 16PT 2.5GbE 2PT 10GbE SFP+ RTL
- Mfr # QSW-M5216-1T-US
- Zoro # G114878233
product price:Â
$
1,530.99
/ea
Free Shipping & Returns
Key Features
Includes
QSW-M5216-1T Ethernet Switch, Power Cord, Rackmount Kit, Rubber Feet, Quick Installation Guide (QIG)
Mounting
Rack, Desktop
Width
11.2 in
Height
1.7 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSW-M5216-1T-US
- Zoro #
- G114878233
- UPC #
- 885022021338
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Includes
- QSW-M5216-1T Ethernet Switch, Power Cord, Rackmount Kit, Rubber Feet, Quick Installation Guide (QIG)
- Mounting
- Rack, Desktop
- Color
- Black
- Expansion Slot Type
- SFP28
- Total Number of Expansion Slots
- 16
- Manageable
- Yes
- Power Source
- Power Supply
- Power Consumption
- 80 W
- Frequency
- 50 Hz, 60 Hz
- Total Number of Network Ports
- 1
- Media Type Supported
- Twisted Pair, Optical Fiber
- Ethernet Technology
- 10 Gigabit Ethernet, 25 Gigabit Ethernet
- Networking Standards
- IEEE 802.3bz, IEEE 802.3ae, IEEE 802.3z, IEEE 802.1ab, IEEE 802.1w, IEEE 802.3an, IEEE 802.3ad, IEEE 802.3u, IEEE 802.3ab, IEEE 802.1Q, IEEE 802.3x, IEEE 802.3by, IEEE 802.1p, IEEE 802.3az, IEEE 802.3
- Port/Expansion Slot Details
- 16 x 25 Gigabit Ethernet Expansion Slot, 1 x 10 Gigabit Ethernet Network
- Network (RJ-45)
- Yes
- Network Technology
- 25GBase-X, 10GBase-T
- Application
- Business
- Mounting Type
- Desktop, Rack-mountable
- Modular
- Yes
- Layer Supported
- 2
Dimensions
- Width
- 11.2 in
- Height
- 1.7 in
- Depth
- 9.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.