Zoro Homepage

16-bay 3U rackmount PCIe interface

  • Mfr # TL-R1600PES-RP-US

  • Zoro # G316553174


product price: $2,948.99
/ea
Free Shipping & Returns

Key Features

Cooling Fan
Yes
Number of Total Expansion Bays
16
Maximum Data Transfer Rate
6-Gbit/s
Form Factor
Rack-mountable
Number of Hard Drives Supported
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-R1600PES-RP-US
Zoro #
G316553174
UPC #
885022000000
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
3U
Height
5.2 in
Width
17 in
Depth
14.6 in

Details

Cooling Fan
Yes
Number of Total Expansion Bays
16
Maximum Data Transfer Rate
6-Gbit/s
Form Factor
Rack-mountable
Number of Hard Drives Supported
16
Number of Solid State Drive Supported
16
Number of 2.5"/3.5" Bays
16
Host Interface
PCI Express
Hot Swappable Bays
Yes
Non-RAID Mode
JBOD
Item
Drive Enclosure
Drive Interface
SATA/300, SATA/600
Compatible With
QNAP Storage System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.