G720 24PT 24 32GB SFP 2 AC ELB PSEAF
- Mfr # BR-G720-24-32G-R
- Zoro # G422916801
product price:Â
$
45,236.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Number of Active Ports
24
Number of Ports
64
Width
17.3 in
Height
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-G720-24-32G-R
- Zoro #
- G422916801
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 14 in
- Width
- 17.3 in
- Height
- 1.7 in
Details
- Number of Active Ports
- 24
- Number of Ports
- 64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.