2U 30-BAY 2.5IN SATA 6GBP

  • Mfr # TS-H3077AFU-R5-32G-US

  • Zoro # G812182311


product price: $6,287.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
19 in
Ethernet Technology
2.5 Gigabit Ethernet, 10 Gigabit Ethernet
Rack Height
2U
Number of Hard Drives Supported
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-H3077AFU-R5-32G-US
Zoro #
G812182311
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5 in
Width
19 in
Rack Height
2U
Depth
21.6 in

Details

Item
SAN/NAS Storage System
Ethernet Technology
2.5 Gigabit Ethernet, 10 Gigabit Ethernet
Number of Hard Drives Supported
30
Total Number of Expansion Slots
3
Network (RJ-45)
Yes
Number of 2.5" Bays
30
Operating System
QTS 5.1.3
Maximum Power Supply Wattage
550 W
Standard Memory
32 GB
Memory Technology
DDR5 SDRAM
Number of Total Expansion Bays
30
Number of Solid State Drive Supported
30
RAID Supported
Yes
Expansion Slot Type
PCI Express 4.0 x8, PCI Express 4.0 x4
Number of Network (RJ-45) Ports
4
Package Contents
TS-h3077AFU-R5-32G NAS Storage System (1) 10Gbase-T Ethernet cable 14(4) Flat head screws (for 2.5" HDD ) (2) Power cord Quick Installation Guide (QIG)
Drive Interface
Serial ATA
Processor Core
Hexa-core (6 Core)
Controller Type
Serial ATA/600
Processor Type
Ryzen 5
Number of USB 3.2 Gen 2 Ports
2
Total Number of USB Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.