2U 30-BAY 2.5IN SATA 6GBP

  • Mfr # TS-H3077AFU-R7-64G-US

  • Zoro # G912182327


product price: $7,431.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
19 in
Processor Type
Ryzen 7
Network (RJ-45)
Yes
Processor Model
7700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-H3077AFU-R7-64G-US
Zoro #
G912182327
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5 in
Width
19 in
Depth
21.6 in
Rack Height
2U

Details

Item
NAS Storage System
Processor Type
Ryzen 7
Network (RJ-45)
Yes
Processor Model
7700
Number of Network (RJ-45) Ports
4
Maximum Power Supply Wattage
550 W
Processor Core
Octa-core (8 Core)
Number of 2.5" Bays
30
Number of Solid State Drive Supported
30
RAID Supported
Yes
Total Number of USB Ports
2
Ethernet Technology
2.5 Gigabit Ethernet, 10 Gigabit Ethernet
Standard Memory
64 GB
Controller Type
Serial ATA
Drive Interface
Serial ATA
Number of USB 3.2 Gen 2 Ports
2
Operating System
QuTS hero h5.2.0
Memory Technology
DDR5 SDRAM
Number of Total Expansion Bays
30
Number of Hard Drives Supported
30
Total Number of Expansion Slots
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.