Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1333 Low Voltage Ecc Rdimm For Dell No A5180173
- Mfr # A5180173-AX
- Zoro # G0425639
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Width
1.2 in
Memory Storage
16 GB
Length
5.3 in
Thickness
157.5 mil
Memory Standard
DDR3-1333/PC3-10660
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5180173-AX
- Zoro #
- G0425639
- UPC #
- 845282066296
- Country of Origin
- Unknown
- Memory Storage
- 16 GB
- Memory Standard
- DDR3-1333/PC3-10660
- Item
- RAM Module
- Number of Pins
- 240
Dimensions
- Width
- 1.2 in
- Length
- 5.3 in
- Thickness
- 157.5 mil
- Bandwidth
- 1333 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.