Zoro Homepage

32GB ECC DDR4 RAM, 2666 MHZ, SO-DIMM, P0 VERSION

  • Mfr # RAM-32GDR4ECP0-SO-2666

  • Zoro # G614878221


product price: $3,996.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Memory Standard
DDR4-2666/PC4-21333
Memory Size
32 GB
Device Supported
SAN Storage System, Notebook
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-32GDR4ECP0-SO-2666
Zoro #
G614878221
UPC #
885022021284
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Error Checking
ECC
Memory Standard
DDR4-2666/PC4-21333
Device Supported
SAN Storage System, Notebook
Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
Item
RAM Module
Number of Pins
260
Compatibility
QNAP SAN Storage Systems: TS-h973AX, TS-x73A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.