Zoro Homepage

4-bay 1U 12in short-depth rackmount 3.5in SATA HDD USB 3.0 type-C hardware RAID external

  • Mfr # TR-004U-US

  • Zoro # G416559489


product price: $532.99
/ea
Free Shipping & Returns

Key Features

RAID Levels
0, 1, 5, 10, JBOD
Width
17.3 in
Total Number of USB Ports
1
RAID Supported
Yes
Operating Power Consumption
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-004U-US
Zoro #
G416559489
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Rack Height
1U
Height
1.7 in
Depth
11.5 in

Details

RAID Levels
0, 1, 5, 10, JBOD
Item
DAS Storage System
Total Number of USB Ports
1
RAID Supported
Yes
Operating Power Consumption
100 W
Number of Total Expansion Bays
4
Number of USB 3.0 Ports
1
Number of Hard Drives Supported
4
Form Factor
Rack-mountable
Controller Type
Serial ATA/600
Host Interface
USB 3.0 Type C
Input Voltage
110 V AC, 220 V AC
Number of 2.5"/3.5" Bays
4
Number of Solid State Drive Supported
4
Package Contents
TR-004U 4-bay Rackmount USB 3.0 RAID Expansion Enclosure, 1 x Power Cord, USB 3.0 Type-C to Type-A Connector Cable, 2 x Drive Tray Keys, 1 x USB Cable Clip, 12 x Screws (for 2.5-inch Drives), 16 x Screws (for 3.5-inch Drives), Quick Installation Guide (QIG)

Description

TR-004U-US - 4-bay 1U 12'' short-depth rackmount 3.5'' SATA HDD USB 3.0 type-C hardware RAID external enclosure. 1M USB 3.0 type-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.