Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qnap 4-BAY 1U SHORT-DEPTH RACKMOUNT NAS TS-431XEU-2G-US

4-BAY 1U SHORT-DEPTH RACKMOUNT NAS (Discontinued)

  • Mfr # TS-431XEU-2G-US
  • Zoro # G414898054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-431XEU-2G-US
Zoro #
G414898054
UPC #
885022014033
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Height
1.7"
Width
17.3"
Depth
11.5"

Details

Operating System
QTS 4.3
Processor Model
AL-314
Package Contents
Short Depth Rackmount NAS with Quad-core CPU and 10GbE SFP+ Port, Ethernet Cable, Power Cord, Flat Head Screw (for 3.5" HDD), Flat Head Screw (for 2.5" HDD), Quick Installation Guide (QIG)
Number of Solid State Drive Supported
4
Number of Total Expansion Bays
4
Number of Hard Drives Supported
4
Processor Speed
1.70 GHz
Processor Type
Alpine
Network (RJ-45)
Yes
Total Number of USB Ports
4
Number of USB 3.0 Ports
4
Memory Technology
DDR3 SDRAM
Standard Memory
2 GB
Ethernet Technology
10 Gigabit Ethernet
Processor Core
Quad-core (4 Core)
Number of 2.5"/3.5" Bays
4
RAID Levels
0, 1, 5, 6, 10, Hot Spare, JBOD
Controller Type
Serial ATA/600
RAID Supported
Yes
Item
SAN/NAS Storage System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.