Zoro Homepage

4-PORT MINISAS HD HOST BUS ADAPTER, BROA

  • Mfr # TS-832PX-4G-US

  • Zoro # G414898047


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Quad-core (4 Core)
Controller Type
Serial ATA/600
Memory Technology
DDR4 SDRAM
Number of USB 3.2 Gen 1 Ports
3
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-832PX-4G-US
Zoro #
G414898047
UPC #
885022020201
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.4"
Width
13"
Depth
11.1"

Details

Processor Core
Quad-core (4 Core)
Controller Type
Serial ATA/600
Memory Technology
DDR4 SDRAM
Number of USB 3.2 Gen 1 Ports
3
Number of Network (RJ-45) Ports
2
Package Contents
TS-832PX-4G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 3(2) Flat Head Screws (for 3.5" HDD), 2(4) Flat Head Screws (for 2.5" HDD), Quick Installation Guide (QIG), (2) Drive Tray Keys
Number of Total Expansion Bays
8
Total Number of USB Ports
3
Ethernet Technology
10 Gigabit Ethernet
Standard Memory
4 GB
Maximum Power Supply Wattage
250 W
RAID Supported
Yes
Number of 2.5"/3.5" Bays
8
Processor Model
AL-324
Processor Type
Alpine
RAID Levels
0, 1, 5, 6, 10, 50, 60, Hot Spare, JBOD
Number of Solid State Drive Supported
8
Flash Memory Capacity
512 MB
Total Number of Expansion Slots
3
Expansion Slot Type
PCI Express 2.0 x2, SFP+
Operating System
QTS 4.4.2
Number of Hard Drives Supported
8
Processor Speed
1.70 GHz
Network (RJ-45)
Yes
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.