Zoro Homepage

4Gb Ddr4 Ram, 2133 Mhz, Long

  • Mfr # RAM-4GDR4-LD-2133

  • Zoro # G6459775


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Product Type
RAM Module
Memory Size
4 GB
Number of Pins
288-pin
Compatibility
QNAP Network-attached Storage: Tvs-X82t, Tvs-X82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-4GDR4-LD-2133
Zoro #
G6459775
UPC #
885022011063
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Product Type
RAM Module
Number of Pins
288-pin
Compatibility
QNAP Network-attached Storage: Tvs-X82t, Tvs-X82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.