Zoro Homepage

8GB DDR4-3200, ECC R-DIMM, 288 PIN, T0 VERSION

  • Mfr # RAM-8GDR4ECT0-RD-3200

  • Zoro # G214878201


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20V
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Memory Speed
3200 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-8GDR4ECT0-RD-3200
Zoro #
G214878201
UPC #
885022022922
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Memory Voltage
1.20V
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.