Zoro Homepage

8GB ECC DDR4 RAM 3200 MHZ UDIM

  • Mfr # RAM-8GDR4ECK0-UD-3200

  • Zoro # G212099394


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Size
8 GB
Memory Speed
3200 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-8GDR4ECK0-UD-3200
Zoro #
G212099394
UPC #
-
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.