Zoro Homepage

NETWORK ADAPTER

  • Mfr # QNA-T310G1T

  • Zoro # G216105848


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Form Factor
Portable
Width
2.2 in
Height
1.1 in
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QNA-T310G1T
Zoro #
G216105848
UPC #
-
Country of Origin
China

Dimensions

Width
2.2 in
Height
1.1 in

Details

Number of Network (RJ-45) Ports
1
Item
10Gigabit Ethernet Card
Form Factor
Portable
Number of Ports
1
Host Interface
Thunderbolt 3
Media Type Supported
Twisted Pair
Device Supported
Notebook, Computer
Network Standard
10GBase-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.