Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-2112-PRO+-US
Zoro #
G2018865
UPC #
885022004140
Country of Origin
Taiwan, Province of China
Dimensions
Included Hard Drive Size
1 TB
Width
4 1/64 in
Height
6 1/16 in
Depth
8 19/32 in
Manufacturers Warranty Length
2 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
0
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
USB
Power Required
100 to 240V AC
Standards
CE, FCC, VCCI, BSMI
Maximum Number of Hard Drives
2
Operating Temp.
32 Degrees to 104 Degrees F
Recording Modes
Continuous, Motion, Alarm
Video Output
HDMI
Network Interface
10/100/1000 mbps
Video Compression Format
H.264
Description
Network Video Recorder, Number of IP Camera Inputs 0, Recording Modes Continuous, Motion, Alarm, Manufacturers Warranty Length 2 yr, Network Interface 10/100/1000 mbps, Standards CE, FCC, VCCI, BSMI, Video Compression Format H.264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.