Qnap 16, TVS-872N-I3-8G

  • Mfr # TVS-872N-I3-8G

  • Zoro # G6707636


product price:  $1,899.99
/ea
Free Shipping & Returns

Key Features

Processor Speed
3.10 GHz
Number of USB 3.2 Gen 1 Ports
1
Processor Core
Quad-core (4 Core)
RAID Supported
Yes
Number of USB 3.2 Gen 2 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVS-872N-I3-8G
Zoro #
G6707636
UPC #
885022018055
Country of Origin
Taiwan, Province of China

Dimensions

Depth
11 in
Height
7.4 in
Rack Height
2U
Width
13 in

Details

Item
SAN/NAS Storage System
Processor Speed
3.10 GHz
Number of USB 3.2 Gen 1 Ports
1
Processor Core
Quad-core (4 Core)
RAID Supported
Yes
Number of USB 3.2 Gen 2 Ports
2
Total Number of USB Ports
5
Standard Memory
8 GB
Maximum Power Supply Wattage
250 W
Number of Network (RJ-45) Ports
3
RAID Levels
0, 1, 5, 6, 10, 50, 60, Hot Spare, JBOD
Number of 2.5"/3.5" Bays
8
Network (RJ-45)
Yes
Expansion Slot Type
PCI Express 3.0 x4, PCI Express 3.0 x8
Controller Type
Serial ATA/600
Flash Memory Capacity
5 GB
Ethernet Technology
5 Gigabit Ethernet, Gigabit Ethernet
Total Number of Expansion Slots
2
Number of Hard Drives Supported
8
Redundant Power Supply
Yes
Processor Type
Core i3
HDMI
Yes
Operating System
QTS 5.1.7
Number of Solid State Drive Supported
8
Number of Total Expansion Bays
8
Memory Technology
DDR4 SDRAM
Processor Model
i3-8100T
Series
TVS-x72XU
Protocols
CIFS/SMB, SNMPv2, IPv6, FXP, FTP, LDAP, IPv4, IPMI, MTP, Telnet, SNMPv3, WEBDAV, RTSP, TFTP, DDNS, iSCSI, NAT, AFP, HTTPS, SSL/TLS, HTTP, IPSec, L2TP, NFSv4, TCP/IP, SMTP, DNS, NFSv3, PPTP, SNMP, DHCP, UPnP, SFTP
Mount Type
Tower

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.