
Qnap 16Port 1Gbe Switch With 2
Mfr # QAD-1600P-8G-US
Zoro # G6708232
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Width
20.8 in
Features
Features,"Manageable, Modular, Shared SFP Slot"
Depth
15.9 in
Height
6.3 in
Expansion Slot Type
SFP (mini-GBIC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QAD-1600P-8G-US
Zoro #
G6708232
UPC #
885022018116
Country of Origin
United States
Dimensions
Width
20.8 in
Depth
15.9 in
Height
6.3 in
Details
Item
Ethernet Switch
Features
Features,"Manageable, Modular, Shared SFP Slot"
Expansion Slot Type
SFP (mini-GBIC)
Number of SFP Slots
2
Network Technology
1000Base-T, 1000Base-X
Port/Expansion Slots
(12) Gigabit Ethernet PoE+, (4) Gigabit Ethernet PoE++, (2) Gigabit Ethernet TP/SFP Combo
Ethernet Technology
Gigabit Ethernet
Number of Total Expansion Slots
2
Total Number of Network Ports
16
Media Type Supported
Twisted Pair, Optical Fiber
Series
QGD
Layer Supported
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.