Qnap 2U 12-Bay Nas/Iscsi, TS-1253BU-8G-US

  • Mfr # TS-1253BU-8G-US

  • Zoro # G6191072


product price:  $2,059.99
/ea
Free Shipping & Returns

Key Features

Product Type
SAN/NAS Storage System
Height
3.5"
Depth
21"
Width
19"
Operating System
QTS 4.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1253BU-8G-US
Zoro #
G6191072
UPC #
885022013531
Country of Origin
Unknown

Dimensions

Height
3.5"
Depth
21"
Width
19"
Rack Height
2U

Details

Product Type
SAN/NAS Storage System
Operating System
QTS 4.3
Standard Memory
8 GB
RAID Levels
0, 1, 5, 6, 10, Hot Spare, JBOD
Total Number of Expansion Slots
1
Protocols
IPv4, DNS, HTTPS, SMB, SNMP, FTPS, SSL/TLS, WEBDAV, UPnP, RSync, DLNA, CIFS/SMB, SMTP, AFP, HTTP, DHCP, DDNS, Telnet, TCP/IP, iSCSI, IPv6, SSH, FTP, LDAP, PPTP, FXP, CIFS
Network (RJ-45)
Yes
Number of Power Supplies Installed
1
Total Number of USB Ports
4
Number of USB 3.0 Ports
4
Number of Hard Drives Supported
12
Flash Memory Capacity
4 GB
Maximum Power Supply Wattage
350 W
RAID Supported
Yes
Processor Model
J3455
Mount Type
Rack-mountable
Processor Speed
1.50 GHz
Number of Solid State Drive Supported
12
HDMI
Yes
Ethernet Technology
Gigabit Ethernet
Processor Type
Celeron
Controller Type
Serial ATA/600
Processor Core
Quad-core (4 Core)
Number of Total Expansion Bays
12
Includes
Turbo NAS TS-1253BU SAN/NAS Storage System, 2 x Ethernet Cables, Quick Installation Guide (QIG), Flat Head Screw (for 3.5" HDD), Flat Head Screw (for 2.5" HDD), Power Cord

Description

The QNAP TS-1253BU-8G-US is a 2U 12-Bay NAS/iSCSI SAN/NAS Storage System. It has a height of 3.5", a depth of 21", and a width of 19". It runs on the QTS 4.3 operating system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.