Zoro Homepage

Qnap 5-Bay Storage Expansion E

  • Mfr # UX-500P

  • Zoro # G6707417


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Product Type
Drive Enclosure
Width
8.3"
Depth
9.3"
Height
7.3"
Compatibility
Qnap Turbo NAS Storage Servers:TS-253A, TS-251+, TS-253 Pro, TS-251, HS-251+, HS-251, TS-453A, TS-451+, TS-453mini, TS-453 Pro, TS-451, TS-653A, TS-653 Pro, TS-651, TS-853A, TS-853 Pro, TS-851, TS-453S Pro, TS-853S Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UX-500P
Zoro #
G6707417
UPC #
885022004959
Country of Origin
Unknown

Dimensions

Width
8.3"
Depth
9.3"
Height
7.3"

Details

Product Type
Drive Enclosure
Compatibility
Qnap Turbo NAS Storage Servers:TS-253A, TS-251+, TS-253 Pro, TS-251, HS-251+, HS-251, TS-453A, TS-451+, TS-453mini, TS-453 Pro, TS-451, TS-653A, TS-653 Pro, TS-651, TS-853A, TS-853 Pro, TS-851, TS-453S Pro, TS-853S Pro

Description

This QNAP 5-Bay Storage Expansion E is a drive enclosure with a width of 8.3", depth of 9.3", and height of 7.3".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.