Qnap High Performance 12 Bay, TVS-1282-i5-16G-US

  • Mfr # TVS-1282-i5-16G-US

  • Zoro # G6707593


product price:  $2,669.99
/ea
Free Shipping & Returns

Key Features

Depth
12.6"
Operating System
QTS 4.2
Product Type
SAN/NAS Storage System
Height
9.2"
Width
14.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS-1282-i5-16G-US
Zoro #
G6707593
UPC #
885022011179
Country of Origin
Unknown

Dimensions

Depth
12.6"
Height
9.2"
Width
14.6"

Details

Operating System
QTS 4.2
Product Type
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.