QSW-M408S 6-PORT LAYER 2 MANAGED SWITCH. 6 X 2.5GBE 1G/100M PORTS AND 4 X

  • Mfr # QSW-M2106-4S-US

  • Zoro # G914878389


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 V DC
Height
1.7 in
Depth
5 in
Width
11.4 in
Includes
QSW-M2106-4S Ethernet Switch, Power Cord, Power Adaptor, Quick Installation Guide (QIG)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QSW-M2106-4S-US
Zoro #
G914878389
UPC #
885022024575
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
5 in
Width
11.4 in

Details

Item
Ethernet Switch
Input Voltage
12 V DC
Includes
QSW-M2106-4S Ethernet Switch, Power Cord, Power Adaptor, Quick Installation Guide (QIG)
Mounting
Desktop
Port/Expansion Slot Details
4 x 10Gigabit Ethernet Expansion, 6 x 2.5Gigabit Ethernet Network
Media Type Supported
Twisted Pair, Optical Fiber
Power Consumption
16 W
Power Source
Power Adapter
Network Technology
2.5GBase-T, 10GBase-X
Network (RJ-45)
Yes
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Manageable
Yes
Total Number of Expansion Slots
4
Networking Standards
IEEE 802.3, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.1p, IEEE 802.3x, IEEE 802.3az, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.1w, IEEE 802.3z, IEEE 802.3u, IEEE 802.3ae
Total Number of Network Ports
6
Number of SFP+ Slots
4
Expansion Slot Type
SFP+
Modular
Yes
Mounting Type
Desktop
Layer Supported
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.