Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS-1655 16-BAY HIGH-PERFORMANCE DESKTOP NAS, INTEL ATOM C5125 8C/8T 2.8GHZ

  • Mfr # TS-1655-8G-US

  • Zoro # G514898060


product price: $2,358.21
/ea
Free Shipping & Returns

Key Features

Processor Core
Octa-core (8 Core)
Maximum Power Supply Wattage
550 W
Operating System
QuTS hero 5.0.1
Number of Network (RJ-45) Ports
2
RAID Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1655-8G-US
Zoro #
G514898060
UPC #
885022025527
Country of Origin
Taiwan, Province of China

Dimensions

Depth
12.6"
Width
14.6"
Height
11.6"

Details

Processor Core
Octa-core (8 Core)
Maximum Power Supply Wattage
550 W
Operating System
QuTS hero 5.0.1
Number of Network (RJ-45) Ports
2
RAID Supported
Yes
Network (RJ-45)
Yes
Expansion Slot Type
PCI Express 3.0 x4
Total Number of USB Ports
4
Controller Type
Serial ATA/600
Number of Hard Drives Supported
12
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Processor Model
C5125
Number of Processors Installed
1
Number of 2.5"/3.5" Bays
12
Package Contents
Turbo NAS TS-1655-8G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 3(6) Flat Head Screw (for 3.5" HDD), 3(6) Flat Head Screw (for 2.5" HDD), (2) Drive Tray Keys, Quick Installation Guide (QIG)
Standard Memory
8 GB
Processor Speed
2.80 GHz
Memory Technology
DDR4 SDRAM
Number of Total Expansion Bays
12
Total Number of Expansion Slots
3
Flash Memory Capacity
5 GB
Ethernet Technology
2.5 Gigabit Ethernet
Processor Type
Atom
Number of Solid State Drive Supported
12
HDMI
Yes
Number of USB 3.2 Gen 1 Ports
4
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.