Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS-264 2-BAY HIGH-PERFORMANCE DESKTOP NAS. INTEL 4C/4T PROCESSOR, BURST UP

  • Mfr # TS-264-8G-US

  • Zoro # G114898088


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Height
6.6"
Total Number of USB Ports
4
Number of USB 3.2 Gen 2 Ports
2
Width
4.1"
Depth
8.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-264-8G-US
Zoro #
G114898088
UPC #
885022024681
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.6"
Width
4.1"
Depth
8.9"

Details

Total Number of USB Ports
4
Number of USB 3.2 Gen 2 Ports
2
Expansion Slot Type
PCI Express 3.0 x2
Number of Total Expansion Bays
2
Number of 2.5"/3.5" Bays
2
Total Number of Expansion Slots
1
Flash Memory Capacity
4 GB
Controller Type
Serial ATA/600
Processor Model
N5095
Standard Memory
8 GB
RAID Levels
0, 1, JBOD
HDMI
Yes
RAID Supported
Yes
Network (RJ-45)
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Operating System
QTS 5.0.1
Number of Hard Drives Supported
2
Processor Core
Quad-core (4 Core)
Number of Solid State Drive Supported
2
Memory Technology
DDR4 SDRAM
Number of Processors Installed
1
Package Contents
Turbo NAS TS-264-8G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 3(6) Flat head screw (for 3.5" HDD), 3(6) Flat head screw (for 2.5" HDD), AC Adapter
Number of Network (RJ-45) Ports
2
Processor Type
Celeron
Maximum Power Supply Wattage
65 W
Number of USB 2.0 Ports
2
Series
TS-x62
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.