Zoro Homepage

TS-410E 4-BAY FANLESS DESKTOP NAS. INTEL CELE.

  • Mfr # TS-410E-8G-US

  • Zoro # G714898051


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Standard Memory
8 GB
Width
7.1"
Number of Total Expansion Bays
4
Height
2.4"
Processor Model
J6412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-410E-8G-US
Zoro #
G714898051
UPC #
885022024360
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.1"
Height
2.4"
Depth
10"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.