This item is Discontinued.

Qnap ULTRA-HIGH SPEED 6 BAY THUNDERBOLT 3 NAS TVS-672XT-I3-8G-US

ULTRA-HIGH SPEED 6 BAY THUNDERBOLT 3 NAS (Discontinued)

  • Mfr # TVS-672XT-I3-8G-US
  • Zoro # G514898107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVS-672XT-I3-8G-US
Zoro #
G514898107
UPC #
885022016488
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.4"
Height
7.4"
Depth
11"

Details

Controller Type
Serial ATA/600
Processor Type
Core i3
Hot Swappable Bays
Yes
HDMI
Yes
Network (RJ-45)
Yes
RAID Supported
Yes
Maximum Power Supply Wattage
250 W
Package Contents
TVS-672XT-I3-8G SAN/NAS/DAS Storage System, (2) Gigabit Ethernet Cables, (1) 10Gbase-T Ethernet Cable, Flat Head Screw (for 2.5" HDD ), Flat Head Screw (for 3.5" HDD), (2) M.2 SSD Heatsink, (1) Power Cord, Quick Installation Guide (QIG)
Processor Model
i3-8100T
Ethernet Technology
10 Gigabit Ethernet
Total Number of Expansion Slots
2
Processor Core
Quad-core (4 Core)
Number of Total Expansion Bays
6
Number of Solid State Drive Supported
6
Number of USB 3.0 Ports
1
Standard Memory
8 GB
Processor Speed
3.10 GHz
RAID Levels
0, 1, 5, 6, 10, 50, JBOD
Number of 2.5"/3.5" Bays
6
Flash Memory Capacity
4 GB
Total Number of USB Ports
5
Expansion Slot Type
PCI Express 3.0 x16, PCI Express 3.0 x4
Operating System
QTS 4.3.5
Number of Hard Drives Supported
6
Host Interface
Thunderbolt 3
Memory Technology
DDR4 SDRAM
Item
SAN/NAS/DAS Storage System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.