Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16 oz, 28-410, PK135

  • Mfr # PLA-03260

  • Zoro # G5908752


product price: $73.89
/pk 135, $0.55/ea

Key Features

Autoclavable
No
Mouth
Narrow
Shape
Modern Round
Diameter
70 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03260
Zoro #
G5908752
UPC #
-
Country of Origin
United States

Dimensions

Diameter
70 mm
Labware Height - Metric
75 mm
Labware Height - English
2.95 in
Screw Closure Size
28-410 mm
Labware Screw Closure Size
28-410 mm
Height
75mm
Overall Height - Metric
174 mm
Mouth Size
Narrow
Body Diameter - Metric
69 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Modern Round
Capacity
16 oz.
Labware Body Material
HDPE
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
480 mL
Labware Nominal Capacity - English
16 oz
Bottle/Jar Shape
Modern Round
Labware Clarity
Translucent
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
480 mL
Graduation Range
Not Specified
Includes Closure
No
Bottle/Jar Type
Sampling
Labware Capacity - English
16 oz
Labware Body Color
White
Labware Closure Liner Material
Unlined
Special Features
Features Side Panels to Allow for Label Application, Sloped Shoulder of this Bottle Allows for Maximum Fill Capacity
Glassware Class
Not Rated
Capacity - Metric
480 mL
Nominal Capacity - Metric
480 mL
Graduated
No
Body Color
Natural
Body Material
HDPE
Closure Included
No
Basic Material
Plastic
Capacity - English
16 fl oz
Numbers of Bottles Included
135
Nominal Capacity - English
16 oz
Clarity
Translucent
Bottle Type
Sampling

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 69 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 174 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 28-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.