Zoro Homepage

Bottle, 16 oz, PK48

  • Mfr # GLA-00848

  • Zoro # G6008353


product price: $106.99
/pk 48, $2.23/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
76 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00848
Zoro #
G6008353
UPC #
-
Country of Origin
India

Dimensions

Diameter
76 mm
Labware Screw Closure Size
70-400 mm
Height
145mm
Labware Height - English
5.71 in
Labware Height - Metric
145 mm
Screw Closure Size
70-400 mm
Body Diameter - Metric
76 mm
Mouth Size
Wide
Minimum Screw Closure Size
70 mm
Overall Height - Metric
145 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
16 oz.
Includes Closure
No
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Nominal Capacity - English
16 oz
Labware Capacity - Metric
480 mL
Graduation Range
16 oz, 480 mL
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
16 oz
Labware Clarity
Transparent
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
480 mL
Glassware Class
Not Rated
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Capacity - English
16 fl oz
Bottle Type
Mixing/Storing/Sampling
Numbers of Bottles Included
48
Maximum Graduation - Metric
480 mL
Clarity
Transparent
Body Material
Glass
Closure Liner Material
No Closure
Graduated
Yes
Graduation Increments - Metric
480 mL
Basic Material
Glass
Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
USP Specification
Type III
Body Color
Clear
Nominal Capacity - Metric
480 mL
Closure Included
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 145 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 70-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 480 mL, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.