Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 32 oz, PK12

  • Mfr # GLC-01844

  • Zoro # G5880201


product price: $44.93
/pk 12, $3.74/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01844
Zoro #
G5880201
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Height
177mm
Labware Height - English
6.97 in
Labware Height - Metric
177 mm
Screw Closure Size
70-400 mm
Labware Screw Closure Size
70-400 mm
Body Diameter - Metric
94 mm
Overall Height - Metric
151 mm
Minimum Screw Closure Size
70 mm
Mouth Size
Wide

Details

Item
Precleaned Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Closure Material
Phenolic
Labware Body Color
Clear
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Capacity - Metric
960 mL
Labware Nominal Capacity - Metric
960 mL
Pre-Cleaned
Visible Particulate
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Nominal Capacity - English
32 oz
Labware Closure Liner Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
32 oz
Labware Closure Color
Black
Graduation Range
Not Specified
Labware Basic Material
Glass
Special Features
Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
Glassware Class
Not Rated
Graduated
No
Closure Type
Screw On
Body Material
Glass
Nominal Capacity - English
32 oz
Nominal Capacity - Metric
960 mL
USP Specification
Type III
Closure Color
Black
Capacity - Metric
960 mL
Clarity
Transparent
Basic Material
Glass
Body Color
Clear
Bottle Type
Sampling
Closure Liner Material
Polyethylene
Closure Liner Design
Flat
Numbers of Bottles Included
12
Closure Included
Yes
Capacity - English
32 fl oz

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 151 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.