Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 500mL, PK12

  • Mfr # GLC-02149

  • Zoro # G6022414


product price: $47.55
/pk 12, $3.96/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02149
Zoro #
G6022414
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
81 mm
Height
146mm
Labware Height - English
5.75 in
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Labware Height - Metric
146 mm
Overall Height - Metric
146 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
81 mm

Details

Item
Precleaned Packer Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Pre-Cleaned
Visible Particulate
Labware Nominal Capacity - Metric
500 mL
Labware Clarity
Colored
Labware Body Color
Amber
Labware Closure Liner Material
Pulp/Vinyl
Graduation Range
Not Specified
Includes Closure
Yes
Labware Basic Material
Glass
Labware Closure Type
Screw On
Labware Capacity - English
17 oz
Labware Closure Liner Design
Flat
Labware Nominal Capacity - English
17 oz
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Phenolic
Labware Capacity - Metric
500 mL
Bottle/Jar Type
Sampling
Labware Closure Color
Black
Glassware Class
Not Rated
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Bottle Type
Sampling
Basic Material
Glass
Capacity - Metric
500 mL
Body Material
Glass
Numbers of Bottles Included
12
Body Color
Amber
Closure Liner Design
Flat
Nominal Capacity - Metric
500 mL
Closure Liner Material
Pulp/Vinyl
Closure Color
Black
USP Specification
Type III
Nominal Capacity - English
17 oz
Closure Type
Screw On
Graduated
No
Closure Included
Yes
Includes Label
Yes
Capacity - English
16.9 fl oz

Description

Precleaned Packer Bottle, Body Color Amber, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.