Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 6 oz, 28-410, PK268 PLA-06174

Bottle, 6 oz, 28-410, PK268 (Discontinued)

  • Mfr # PLA-06174
  • Zoro # G5945791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-06174
Zoro #
G5945791
UPC #
-
Country of Origin
United States

Dimensions

Diameter
56 mm
Labware Screw Closure Size
28-410 mm
Labware Height - English
5.59 in
Labware Height - Metric
142 mm
Height
142mm
Screw Closure Size
28-410 mm
Mouth Size
Narrow
Overall Height - Metric
142 mm
Body Diameter - Metric
56 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Narrow
Shape
Modern Round
Capacity
6 oz.
Graduation Range
Not Specified
Labware Closure Liner Material
Unlined
Includes Closure
No
Labware Nominal Capacity - Metric
240 mL
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Nominal Capacity - English
8 oz
Labware Capacity - English
8 oz
Bottle/Jar Shape
Modern Round
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Body Material
HDPE
Labware Body Color
White
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
240 mL
Special Features
Features Side Panels to Allow for Label Application, Sloped Shoulder of this Bottle Allows for Maximum Fill Capacity
Glassware Class
Not Rated
Numbers of Bottles Included
268
Bottle Type
Sampling
Body Color
Natural
Nominal Capacity - Metric
240 mL
Graduated
No
Body Material
HDPE
Capacity - English
8 fl oz
Capacity - Metric
240 mL
Closure Included
No
Nominal Capacity - English
8 oz
Clarity
Translucent
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 142 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 28-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.