Shop ZORO SELECT

Sampling Bottle, PS, 87mm H, PK100

  • Mfr # 3TRV5
  • Zoro # G4119211

product price: 
$
134.99
/pk of 100, $1.35/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
50 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3TRV5
Zoro #
G4119211
UPC #
-
Country of Origin
United States
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL
Labware Closure Color
White Clear
Labware Nominal Capacity - Metric
120 mL
Labware Closure Type
Screw On
Labware Nominal Capacity - English
4 oz
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Sterile/Non-Sterile
Sterile
Labware Clarity
Transparent
Labware Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Includes Closure
Yes
Pre-Cleaned
None
Special Features
Sterile without Preservative
Bottle/Jar Shape
Round
Graduation Range
100 mL
Labware Closure Liner Material
F217
Labware Body Color
Clear
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Labware Body Material
Polystyrene
Closure Included
Yes
Capacity - English
4.05 fl oz
Graduated
Yes
Closure Liner Design
Flat
Basic Material
Plastic
Nominal Capacity - Metric
120 mL
Closure Color
White
Closure Liner Material
Polyethylene
Nominal Capacity - English
4 oz
Body Color
Colorless
Clarity
Clear
Closure Type
Screw-On
Body Material
Polystyrene
Maximum Graduation - Metric
100 mL
Capacity - Metric
120 mL
Bottle Type
Sampling
Standards
Water Bacteria Testing
Numbers of Bottles Included
100
Graduation Increments - Metric
100 mL
Maximum Graduation - English
3.38 oz
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Diameter
50 mm
Height
87mm
Screw Closure Size
38-400 mm
Labware Height - English
3.4 in
Labware Height - Metric
87 mm
Labware Screw Closure Size
38-400 mm
Body Diameter - Metric
50 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
87 mm
Mouth Size
Wide

Description

Coliform Bottle, Body Color Clear, Body Material Polystyrene, Body Diameter - Metric 50 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4.05 fl oz, Overall Height - Metric 87 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.