Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 1 oz, 20-400, PK432

  • Mfr # GLC-07548

  • Zoro # G5986005


product price: $647.99
/pk 432, $1.50/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-07548
Zoro #
G5986005
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm
Height
79mm
Labware Height - Metric
79 mm
Labware Height - English
3.11 in
Overall Height - Metric
79 mm
Body Diameter - Metric
33 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm

Details

Item
Precleaned Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Labware Clarity
Colored
Labware Capacity - Metric
30 mL
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Closure Material
Phenolic
Graduation Range
Not Specified
Labware Capacity - English
1 oz
Labware Nominal Capacity - Metric
30 mL
Pre-Cleaned
Visible Particulate
Bottle/Jar Shape
Boston Round
Labware Body Color
Amber
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
1 oz
Labware Closure Liner Design
PolyCone
Labware Closure Color
Black
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Bottle Type
Sampling
Closure Color
Black
Closure Included
Yes
Closure Type
Screw On
Nominal Capacity - Metric
30 mL
Closure Liner Material
PolyCone
Closure Liner Design
PolyCone
Body Material
Glass
Basic Material
Glass
Nominal Capacity - English
1 oz
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Graduated
No
Numbers of Bottles Included
432
Body Color
Amber
USP Specification
Type III

Description

Precleaned Bottle, Body Color Amber, Body Diameter - Metric 33 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.