Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Safety Coated, 8 oz, 24-400, PK24

  • Mfr # GLC-02206

  • Zoro # G5996347


product price: $193.99
/pk 24, $8.08/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02206
Zoro #
G5996347
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60 mm
Labware Height - Metric
137 mm
Screw Closure Size
24-400 mm
Height
137mm
Labware Screw Closure Size
24-400 mm
Labware Height - English
5.39 in
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Body Diameter - Metric
60 mm
Overall Height - Metric
137 mm

Details

Item
Safety Coated Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Nominal Capacity - English
8 oz
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
240 mL
Graduation Range
Not Specified
Labware Capacity - English
8 oz
Pre-Cleaned
None
Labware Clarity
Translucent
Labware Closure Material
Thermoset
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Closure Liner Design
Flat
Labware Closure Color
Green
Labware Closure Liner Material
F217/PTFE
Bottle/Jar Shape
Boston Round
Labware Body Material
Safety Coated Glass
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Includes Closure
Yes
Labware Capacity - Metric
240 mL
Glassware Class
Not Rated
Basic Material
Glass
Includes Label
Yes
Closure Color
Green
Body Material
Safety Coated Glass
Bottle Type
Chemical/Reagent
Graduated
No
Body Color
Clear
Numbers of Bottles Included
24
Closure Liner Design
Flat
Nominal Capacity - English
8 oz
Clarity
Transparent
Capacity - Metric
240 mL
USP Specification
Type III
Closure Liner Material
Polyethylene/PTFE
Capacity - English
8 fl oz
Nominal Capacity - Metric
240 mL
Closure Type
Screw On
Closure Included
Yes

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.