This item is Discontinued.

Qorpak Bottle, Wide, 64 Oz, Standard, Glass, PK6 GLC-01853

Bottle, Wide, 64 Oz, Standard, Glass, PK6 (Discontinued)

  • Mfr # GLC-01853
  • Zoro # G5958294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01853
Zoro #
G5958294
UPC #
-
Country of Origin
United States

Dimensions

Diameter
124 mm
Height
214mm
Labware Screw Closure Size
83-400 mm
Labware Height - English
8.43 in
Labware Height - Metric
214 mm
Screw Closure Size
83-400 mm
Minimum Screw Closure Size
83 mm
Body Diameter - Metric
124 mm
Overall Height - Metric
214 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
64 oz.
Includes Closure
Yes
Labware Closure Color
Black
Labware Clarity
Transparent
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Labware Nominal Capacity - Metric
1,920 mL
Labware Closure Liner Design
Flat
Labware Basic Material
Glass
Labware Nominal Capacity - English
64 oz
Labware Capacity - Metric
1,920 mL
Labware Closure Liner Material
PTFE
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Capacity - English
64 oz
Special Features
Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
Glassware Class
Not Rated
Clarity
Transparent
Capacity - Metric
1.92 L
Closure Liner Material
PTFE
Closure Type
Screw On
Capacity - English
64 fl oz
Numbers of Bottles Included
6
Body Color
Clear
Nominal Capacity - Metric
1.92 L
Body Material
Glass
Basic Material
Glass
Nominal Capacity - English
64 oz
Graduated
No
Closure Color
Black
Closure Included
Yes
USP Specification
Type III
Bottle Type
Sampling
Closure Liner Design
Flat

Description

Bottle, Body Color Clear, Body Diameter - Metric 124 mm, Bottle Type Sampling, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Overall Height - Metric 214 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 83-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.