Shop QORPAK
See all product information
Create Account
Cap, Black, Polyethylene, PK576
- Mfr # CAP-00176
- Zoro # G422823413
product price:Â
$
298.99
/pk of 576, $0.52/ea
Free Shipping & Returns
Key Features
Screw Closure Size
24-400 mm
Number of Closures Included
576
Closure Color
Black
Product Type
Cap
Closure Liner Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAP-00176
- Zoro #
- G422823413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 24-400 mm
- Diameter
- 24 mm
- Mouth Size
- Narrow
Details
- Number of Closures Included
- 576
- Item
- Cap
- Closure Color
- Black
- Product Type
- Cap
- Closure Liner Material
- Polyethylene
- Closure Type
- Screw-On
- Closure Material
- Phenolic
- Special Features
- Cone Shaped Liner
- Clarity
- Opaque
- Septa Included
- No
- Autoclavable
- No
- Front Closure
- Screw-On
Description
Cap, Diameter 24 mm, Screw Closure Size 24-400 mm, Closure Material Phenolic, Product Type Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw-On, Autoclavable No, Septa Included No, Vented Not Applicable, Mouth Size Narrow, Standards Not Applicable, Special Features Cone Shaped Liner, Package Quantity 576
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.