Cap, Black, Polyethylene, PK576
- Mfr # CAP-00212
- Zoro # G322823339
product price:Â
$
351.99
/pk of 576, $0.61/ea
Free Shipping & Returns
Key Features
Product Type
Cap
Screw Closure Size
33-400 mm
Closure Color
Black
Number of Closures Included
576
Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAP-00212
- Zoro #
- G322823339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 33-400 mm
- Mouth Size
- Narrow
- Diameter
- 33 mm
Details
- Product Type
- Cap
- Closure Color
- Black
- Number of Closures Included
- 576
- Clarity
- Opaque
- Special Features
- Cone Shaped Liner
- Item
- Cap
- Closure Type
- Screw-On
- Closure Liner Material
- Polyethylene
- Septa Included
- No
- Closure Material
- Phenolic
- Autoclavable
- No
- Front Closure
- Screw-On
Description
Cap, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material Phenolic, Product Type Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw-On, Autoclavable No, Septa Included No, Vented Not Applicable, Mouth Size Narrow, Standards Not Applicable, Special Features Cone Shaped Liner, Package Quantity 576
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.