Shop QORPAK
See all product information
Create Account
Polypropylene Cap , White, PK210
- Mfr # CAP-00327
- Zoro # G822588592
product price:Â
$
239.99
/pk of 210, $1.14/ea
Free Shipping & Returns
Key Features
Closure Liner Material
F217
Septa Included
No
Number of Closures Included
210
Closure Type
Cap
Special Features
Excellent Sealing Characteristics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAP-00327
- Zoro #
- G822588592
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 120 mm
Details
- Closure Liner Material
- F217
- Septa Included
- No
- Number of Closures Included
- 210
- Closure Type
- Cap
- Special Features
- Excellent Sealing Characteristics
- Closure Color
- White
- Closure Material
- Polypropylene
- Clarity
- Colored
- Item
- Polypropylene Cap PE Foam Liner
- Autoclavable
- No
- Product Type
- Cap
- Front Closure
- Cap
Description
Polypropylene Cap PE Foam Liner, Diameter 120 mm, Closure Material Polypropylene, Product Type Cap, Closure Color White, Closure Liner Material F217, Closure Type Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Excellent Sealing Characteristics, Package Quantity 210
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.