This item is Discontinued.

Qorpak Closure, 11mm, LDPE, Green, PK1000 VC31257-122

Closure, 11mm, LDPE, Green, PK1000 (Discontinued)

  • Mfr # VC31257-122
  • Zoro # G6031487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VC31257-122
Zoro #
G6031487
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
11mm

Details

Item
Closure
Color
Green
Autoclavable
No
Special Features
PTFE/Silicone/PTFE Septa Liner
Labware Closure Liner Design
Flat
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Material
LDPE
Labware Closure Color
Green
Labware Closure Type
Snap On
Closure Material
LDPE
Mouth
Narrow

Description

Closure, Autoclavable No, Special Features PTFE/Silicone/PTFE Septa Liner, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.