Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00555
Zoro #
G5892336
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Closure Size
24-400
Labware Screw Closure Size
24-400mm
Details
Item
Closure
Autoclavable
No
Color
Green
Labware Closure Liner Material
F217/PTFE
Labware Closure Color
Green
Mouth
Narrow
Special Features
F217/PTFE Liner
Labware Closure Type
Screw On
Labware Closure Material
Thermoset
Closure Material
Thermoset
Labware Closure Liner Design
Flat
Description
Closure, Screw Closure Size 24-400, Closure Material Thermoset, Autoclavable No, Special Features F217/PTFE Liner, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.