Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-06630
Zoro #
G6015712
UPC #
-
Country of Origin
United States
Dimensions
Diameter
58 mm
Screw Closure Size
58-400 mm
Labware Screw Closure Size
58-400 mm
Mouth Size
Wide
Details
Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Special Features
Polyethylene Foam Liner
Labware Closure Color
White
Labware Closure Liner Material
F217
Labware Closure Liner Design
Flat
Color
White
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Product Type
Screw On Cap
Closure Liner Material
Polyethylene
Closure Type
Screw On
Closure Color
White
Septa Included
No
Vented
No
Closure Liner Design
Flat
Description
Cap, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Closure Liner Design Flat, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.