Shop QORPAK
See all product information
Create Account
Mix/Store/Sample, HDPE, 142.24mm H, PK144
- Mfr # 311498
- Zoro # G522588427
product price:Â
$
276.99
/pk of 144, $1.92/ea
Free Shipping & Returns
Key Features
Mouth Size
Wide
Capacity - English
16 fl oz
Overall Height - Metric
142.24 mm
Overall Depth - Metric
85.09 mm
Bottle Type
Mixing/Storage/Sampling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311498
- Zoro #
- G522588427
- UPC #
- -
- Country of Origin
- United States
- Capacity - English
- 16 fl oz
- Bottle Type
- Mixing/Storage/Sampling
- Graduated
- No
- Closure Material
- No Closure
- Autoclavable
- No
- Basic Material
- Plastic
- Body Material
- HDPE
- Clarity
- Translucent
- Special Features
- Space Saving Design for the Workbench
- Closure Liner Material
- No Closure
- Numbers of Bottles Included
- 144
- Capacity - Metric
- 500 mL
- Body Color
- Natural
- Closure Included
- No
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Oblong
- Item
- Mixing/Storage/Sampling Bottle
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 142.24 mm
- Overall Depth - Metric
- 85.09 mm
- Overall Width - Metric
- 60.88 mm
- Screw Closure Size
- 28-400
Description
Mixing/Storage/Sampling Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Mixing/Storage/Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 142.24 mm, Clarity Translucent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.