Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jar, 8 oz, 89-400, PK168

  • Mfr # PLC-03702

  • Zoro # G5876053


product price: $308.99
/pk 168, $1.84/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03702
Zoro #
G5876053
UPC #
-
Country of Origin
United States

Dimensions

Diameter
88 mm
Labware Height - English
2.52 in
Labware Height - Metric
64 mm
Screw Closure Size
89-400 mm
Labware Screw Closure Size
89-400 mm
Height
64mm
Overall Height - Metric
64 mm
Mouth Size
Wide
Body Diameter - Metric
89 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Bottle/Jar Type
Sampling
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Capacity - English
8 oz
Labware Closure Liner Material
F217
Labware Capacity - Metric
240 mL
Graduation Range
Not Specified
Labware Body Material
Polypropylene
Labware Clarity
Translucent
Includes Closure
Yes
Labware Body Color
White
Labware Nominal Capacity - Metric
240 mL
Labware Nominal Capacity - English
8 oz
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Round
Pre-Cleaned
None
Nominal Capacity - Metric
240 mL
Nominal Capacity - English
8 oz
Capacity - Metric
240 mL
Body Material
Polypropylene
Closure Color
White
Closure Type
Screw On
Capacity - English
8.1 fl oz
Closure Liner Design
Flat
Body Color
Natural
Jar Type
Sampling
Clarity
Translucent
Basic Material
Plastic
Graduated
No
Numbers of Jars Included
168
Closure Liner Material
Polyethylene
Closure Included
Yes

Description

Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 64 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.