This item is Discontinued.

Qorpak Jug, 84 oz, 38-430, PK6 GLC-02062

Jug, 84 oz, 38-430, PK6 (Discontinued)

  • Mfr # GLC-02062
  • Zoro # G5958443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-02062
Zoro #
G5958443
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
310 mm
Labware Height - English
12.2 in
Diameter
137 mm
Closure Size
38-430mm
Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm
Body Diameter
137 mm
Maximum Screw Closure Size
430 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
310 mm

Details

Item
Jug
Autoclavable
No
Labware Clarity
Colored
Labware Capacity - Metric
2,500 mL
Includes Closure
Yes
Labware Capacity - English
84 oz
For Use With
Liquids
Labware Body Color
Amber
Labware Basic Material
Glass
Labware Closure Type
Screw On
Carboy/Jerrican/Jug Item
Jug
Capacity
84 oz.
Carboy/Jerrican/Jug Handle Style
Integral Shoulder
Labware Closure Liner Material
PTFE
Labware Nominal Capacity - Metric
2.5 L
Material
Glass/Phenolic/F217 and PTFE
Type
Narrow Mouth
Labware Closure Material
Phenolic
Color
Amber
Labware Nominal Capacity - English
84 oz
Features
Molded Finger Grips
Closure Material
PTFE
Nominal Capacity - English
84 oz
Nominal Capacity - Metric
2.5 L
Product Type
Jug
Body Material
Glass
Capacity - English
84 fl oz
Handle Style
Integral Shoulder
Closure Liner Material
PTFE
Closure Type
Screw On
Capacity - Metric
2.5 L
Body Color
Amber
Basic Material
Glass

Description

Jug, Body Material Glass, Autoclavable No, Body Diameter 137 mm, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material PTFE, Closure Liner Material PTFE, Overall Height - Metric 310 mm, Screw Closure Size 38-430 mm, Body Color Amber, Basic Material Glass, Includes Not Applicable, Maximum Screw Closure Size 430 mm, Minimum Screw Closure Size 38 mm, Features Molded Finger Grips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.