Lab Bottle Caps, Green, 70 mm Dia, PK572
- Mfr # CAP-00078
- Zoro # G322588481
product price:Â
$
1,318.99
/pk of 572, $2.31/ea
Free Shipping & Returns
Key Features
Number of Closures Included
572
Closure Color
Green
Closure Liner Material
F217/PTFE
Product Type
Cap
Closure Material
Urea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAP-00078
- Zoro #
- G322588481
- UPC #
- -
- Country of Origin
- United States
- Number of Closures Included
- 572
- Closure Color
- Green
- Closure Liner Material
- F217/PTFE
- Product Type
- Cap
- Closure Material
- Urea
- Clarity
- Colored
- Septa Included
- No
- Closure Type
- Cap
- Item
- Lab Bottle Caps
- Special Features
- Wide Chemical Compatibility
- Autoclavable
- No
- Front Closure
- Cap
Dimensions
- Screw Closure Size
- 70-400 mm
- Diameter
- 70 mm
Description
Lab Bottle Caps, Diameter 70 mm, Screw Closure Size 70-400 mm, Closure Material Urea, Product Type Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Wide Chemical Compatibility, Package Quantity 572
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.