Lab Bottle Caps, Green, 83 mm Dia, PK300
- Mfr # CAP-00060
- Zoro # G022588668
product price:Â
$
1,262.99
/pk of 300, $4.21/ea
Free Shipping & Returns
Key Features
Closure Color
Green
Closure Liner Material
F217/PTFE
Closure Material
Urea
Number of Closures Included
300
Septa Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAP-00060
- Zoro #
- G022588668
- UPC #
- -
- Country of Origin
- United States
- Item
- Lab Bottle Caps
- Closure Color
- Green
- Closure Liner Material
- F217/PTFE
- Closure Material
- Urea
- Number of Closures Included
- 300
- Septa Included
- No
- Autoclavable
- No
- Closure Type
- Cap
- Product Type
- Cap
- Special Features
- Wide Chemical Compatibility
- Clarity
- Colored
- Front Closure
- Cap
Dimensions
- Diameter
- 83 mm
Description
Lab Bottle Caps, Diameter 83 mm, Closure Material Urea, Product Type Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Wide Chemical Compatibility, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.