Shop QORPAK
See all product information
Create Account
Phenolic Cap, PK576
- Mfr # CAP-00216
- Zoro # G924791401
product price:Â
$
341.99
/pk of 576, $0.59/ea
Free Shipping & Returns
Key Features
Septa Included
No
Number of Closures Included
576
Screw Closure Size
33-400 mm
Autoclavable
No
Clarity
Colored
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAP-00216
- Zoro #
- G924791401
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 33-400 mm
- Diameter
- 33 mm
Details
- Septa Included
- No
- Item
- Cap
- Number of Closures Included
- 576
- Autoclavable
- No
- Clarity
- Colored
- Product Type
- Cap
- Special Features
- Liner Recommended For Use With Food, Medical and Chemical Applications Packed at Less than 120 Degrees F
- Closure Material
- Phenolic
- Closure Type
- Cap
- Closure Liner Material
- PTFE
- Closure Color
- Black
- Front Closure
- Cap
Description
Cap, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material Phenolic, Product Type Cap, Closure Color Black, Closure Liner Material PTFE, Closure Type Cap, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Liner Recommended For Use With Food, Medical and Chemical Applications Packed at Less than 120 Degrees F, Package Quantity 576
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.