Laboratory Jar, 415.93 mm H, PK44
- Mfr # PLA-03361
- Zoro # G022588491
product price:Â
$
183.99
/pk of 44, $4.18/ea
Free Shipping & Returns
Key Features
Capacity - English
32 fl oz
Shape
Round
Special Features
Straight Sided Jar
Graduated
No
Closure Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLA-03361
- Zoro #
- G022588491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mouth Size
- Wide
- Screw Closure Size
- 120-400 mm
- Overall Height - Metric
- 415.93 mm
- Body Diameter - Metric
- 400.05 mm
Details
- Capacity - English
- 32 fl oz
- Shape
- Round
- Special Features
- Straight Sided Jar
- Graduated
- No
- Closure Included
- No
- Numbers of Jars Included
- 44
- Body Material
- Polystyrene
- Clarity
- Clear
- Autoclavable
- No
- Capacity - Metric
- 950 mL
- Closure Type
- Screw-On
- Item
- Laboratory Jar
- Body Color
- Colorless
- Jar Type
- Sampling
- Basic Material
- Plastic
- Front Closure
- Screw-On
Description
Laboratory Jar, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 400.05 mm, Body Material Polystyrene, Overall Height - Metric 415.93 mm, Pre-Cleaned None, Screw Closure Size 120-400 mm, Autoclavable No, Closure Type Screw-On, Closure Material Not Applicable, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Colorless, Mouth Size Wide, Jar Type Sampling, Clarity Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.